24 in. 14 Place Settings Dishwasher in White

Part #FFFCD2413UW  |  Item #7655154  |  Manufacturer Part #FFCD2413UW

$354.00 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • white
  • energy-star
  • 14 place settings capacity
  • multiple cleaning options
  • heated drying system
  • durable polymer tub
  • stay-put door
  • cycle status indicators
  • filtration system

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

ASSE Standards: ASSE 1006

CEC Compliant: For Sale in CA

Capacity: 14 Place Settings

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Decibel Rating dB : 60 dB

Depth: 25 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Interior Light: Yes

NSF Certified: Yes

Number of Settings: 14

Power Source: Electric

Smart Home Enabled: No

Type: FFFCD2413UW

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 24 in