24 in. 54dB 4-Cycle Built-In Dishwasher in Black
24 in. 54dB 4-Cycle Built-In Dishwasher in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 54 dB
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- UPC:
- 012505112973
- Volts:
- 120V
- Width:
- 24 in