24 in. 12 Place Settings Dishwasher in White
24 in. 12 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ready-Select® controls provides easy option selection
- Low-rinse aid indicator light and control lock option and a removable filter
- Tall tub design fits up to 12 place settings
- Made in the USA
- Energy saver dry option
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Full Console
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Handle Material:
- Plastic
- Height:
- 35 in
- Maximum Capacity:
- 12 cu ft
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 24 in