24 in. 12 Place Settings Dishwasher in Black
24 in. 12 Place Settings Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Decibel Rating (dB):
- 52 dB
- Depth:
- 24
- Energy Star Compliant:
- No
- Height:
- 35-1/4
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 12
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505115721
- Volts:
- 120V
- Width:
- 24