24 in. 4-Cycle Built-In Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #FFCD2413US
24 in. 4-Cycle Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delay start - 2-4-6-hour delay start option. Set your dishwasher to run on your schedule
- Fits-More™ Capacity - Our large capacity, tall-tub dishwasher fits up to 14 place settings so you can wash even more at once
- SpaceWise® Silverware basket - there’s a place for all of your silverware in our multicompartment, removable basket
- Ready-Select® controls - easily select options with the touch of a button
- Quiet Dishwasher - A quiet performance every time so it won’t interrupt your time at home
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 60 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- Interior Light:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 012505113222
- Volts:
- 120V
- Width:
- 24 in