24 in. Built-In Dishwasher in White
24 in. Built-In Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Triple the cleaning power with three spray arms
- Achieve better drying results with the MaxDry™ option
- Skip pre-rinsing with sensor technology that adjusts to your load
-
Green
Documents
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 54 dB
- Depth:
- 25
- Energy Star Compliant:
- Yes
- Height:
- 35
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 012505116179
- Volts:
- 120V
- Width:
- 24