26-15/16 in. Trim Kit in Stainless Steel
26-15/16 in. Trim Kit in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- FMO1611L Microwave Oven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 18-1/8
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- UPC:
- 012505632457
- Width:
- 26-15/16