This product requires certification to purchase.

27 in. 3.4 cf 5-Cycle Electric Top Load Washer in White

Frigidaire

27 in. 3.4 cf 5-Cycle Electric Top Load Washer in White

  • Fast #
  • Part #FFFTW1001PW
  • Item #4670022
  • Manufacturer Part #FFTW1001PW
3.8 out of 5 Customer Rating
Brand image
Frigidaire

27 in. 3.4 cf 5-Cycle Electric Top Load Washer in White

  • Fast #
  • Part #FFFTW1001PW
  • Item #4670022
  • Manufacturer Part #FFTW1001PW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Capacity:
3.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29 in
Height:
42-1/2 in
Power Source:
Electric
UPC:
012505385391
Volts:
120V
Width:
27 in