28 in. 12.6 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
28 in. 12.6 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Independent temperature controls
- Store-More™ humidity controlled crisper drawers
- Store-More™ gallon door shelf
- Full-width freezer shelf and rack
- Ready-select® controls
- Full-width drawer
- Square door design
- Filter change alert
- Clean dairy door
- Reversible door can be installed to open left or right
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 16.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30-1/8 in
- Freezer Capacity (Cu Ft):
- 3.7 cu ft cu ft
- Height:
- 64-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UPC:
- 012505638053
- Volts:
- 120V
- Width:
- 28 in