This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #FFCRC3012AB
  • Item #8036916
  • Manufacturer Part #FCRC3012AB
4 out of 5 Customer Rating
Brand image
Frigidaire

29-7/8 in. Electric 4-Burner Coil Freestanding Range in Black

  • Fast #
  • Part #FFCRC3012AB
  • Item #8036916
  • Manufacturer Part #FCRC3012AB
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hi/Lo Broil Options
  • Store-More Storage Drawer
  • Color-Coordinated Oven Door with Large Window
  • Electronic Kitchen Timer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
BTU:
7800
Burner Type:
Coil
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
25-3/4 in
Height:
46-9/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
UPC:
012505513763
Volts:
120/208/240V
Watts:
7800 W
Width:
29-7/8 in