This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Induction Freestanding Range in Stainless Steel

Frigidaire

29-7/8 in. Electric 4-Burner Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFFIF3054TS
  • Item #7316301
  • Manufacturer Part #FFIF3054TS
3.8 out of 5 Customer Rating
Brand image
Frigidaire

29-7/8 in. Electric 4-Burner Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFFIF3054TS
  • Item #7316301
  • Manufacturer Part #FFIF3054TS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Amazingly Fast
  • Easy To Clean
  • Even Heat
  • Auto Sizing™ Pan Detection
  • True Temp Melt & Hold
  • Temperature Precision
  • Controlled Cooking
  • Quick Clean
  • Safe Surface
  • Energy Efficiency
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Induction
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
28-13/32 in
Handle Material:
Stainless Steel
Height:
47 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Elements:
4
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
012505511936
Volts:
240/208V
Watts:
3000 W
Width:
29-7/8 in