This product requires certification to purchase.

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black

Frigidaire

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #FFCRG3015AB
  • Item #8018672
  • Manufacturer Part #FCRG3015AB
5 out of 5 Customer Rating
Brand image
Frigidaire

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #FFCRG3015AB
  • Item #8018672
  • Manufacturer Part #FCRG3015AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Store-More Storage Drawer
  • Easy cooktop cleanup with sealed gas burners
  • Low Simmer Burner
  • Even baking technology
  • Electronic Kitchen Timer
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
Automatic Shut-Off:
No
BTU:
18000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
25-3/4
Fuel Type:
Natural Gas
Handle Type:
Integrated
Height:
46-9/16
Installation Type:
Freestanding
Interior Light:
No
MBH:
18
Material:
Steel
Number of Burners:
4
Number of Lights:
1
Power Source:
Gas
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
UPC:
012505513886
Volts:
120V
Weight:
158
Width:
29-7/8