29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #FFGF3054TS
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 14000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 47 in
- Installation Type:
- Freestanding
- MBH:
- 14
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 012505505539
- Volts:
- 120V
- Width:
- 29-7/8 in