29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #FCRG3052BS
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Oval Burner
- Continuous Corner-to-Corner Grates
- Quick Boil
- Sealed Gas Burners
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Automatic Shut-Off:
- No
- BTU:
- 16000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 46-9/16 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 16
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1400 W
- Weight:
- 133 lb
- Width:
- 29-7/8 in