29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #FFEF3054TS
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Store-More™ drawers provide the kitchen with more storage space storage drawer
- Even baking technology ensures even baking every time
- Delay start baking option
- Features a timed cooking option
- Self-cleaning feature offers a delay clean option
- Extra-large window
- High and low broil options
- Bright lighting makes it easy to see what is inside
- Made in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 10230
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 29-1/4 in
- Height:
- 47-3/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 012505505485
- Volts:
- 240V
- Watts:
- 2700 W
- Width:
- 29-7/8 in