3.9 cu. ft. Combination Washer/Dryer in White
3.9 cu. ft. Combination Washer/Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- Power Source:
- Gas
- UPC:
- 012505388255
- Volts:
- 264V
- Width:
- 27 in