This product requires certification to purchase.

3.3 CF Laundry Center With Electric Dryer in White

Frigidaire

3.3 CF Laundry Center With Electric Dryer in White

  • Fast #
  • Part #FFFLE2022MW
  • Item #4154788
  • Manufacturer Part #FFLE2022MW
4.4 out of 5 Customer Rating
Brand image
Frigidaire

3.3 CF Laundry Center With Electric Dryer in White

  • Fast #
  • Part #FFFLE2022MW
  • Item #4154788
  • Manufacturer Part #FFLE2022MW
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Immersion Care™ was action provides gentle cleaning
  • Fresh water rinse helps maintain colors
  • Vibration control system maintains quiet operation
  • Balanced dry system draws air from the back of the drum
  • Features multiple wash cycles
  • Timed dry cycles
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/2 in
Energy Star Compliant:
No
Height:
76 in
Power Source:
Electric
UPC:
012505384165
Volts:
120V
Width:
27 in