30 in. 20 cu. ft. Top Mount Freezer Refrigerator in White
30 in. 20 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stock up with 20 cu. ft. of storage that fits in a standard 18 cu. ft. fridge cutout
- Prevent warm spots and unwanted freezing with our EvenTemp™ cooling system's optimized airflow that ensures a consistent temperature throughout your refrigerator
- Find a place for everything with our spacious interior storage options designed for busy families, including a full-width deli drawer, two glass shelves, generous door bins, and a full-width glass freezer shelf
- Keep produce fresher longer, so you waste less and save money with our humidity-controlled crisper drawers with roller support
- Avoid spoiled food and soupy ice cream with our auto-close doors, which ensure your doors are never left slightly open by automatically closing once the door is ajar 5" or less
- Enjoy the flexibility of later adding an ice maker without sacrificing valuable freezer space thanks to our optional slim ice maker
- Door can be installed to open left or right based on your needs
- Each refrigerator has gone through a 42-point quality check to guarantee strong performance for years to come
- Designed to perform in 45°F - 110°F conditions to ensure optimal performance in a variety of climates
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.4 cu ft
- Height:
- 66-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerant:
- R-600A
- Refrigerator Type:
- Top Mount Freezer
- Temperature Range:
- 45 to 110 Deg F
- UL Listed:
- Yes
- UPC:
- 012505646812
- Volts:
- 120V
- Weight:
- 170 lb
- Width:
- 30 in