30 in. 4 Burner Gas Cooktop in Black
30 in. 4 Burner Gas Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Get meals on the table faster with the Power Burner
- From boil to simmer, get the job done right with the 16,000 BTU power burner and the 5,000 BTU burner
- Simmer Burner delivers low, gentle heat
- Dishwasher Safe Burner Caps
- Continuous Edge-to-Edge Grates
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 2-7/16 in
- Material:
- Cast Iron
- Number of Burners:
- 4
- UL Listed:
- Yes
- UPC:
- 012505516535
- Volts:
- 120V
- Width:
- 30 in