30 in. 5-Burner Electric Freestanding Range with Air Fry in Black Stainless Steel
30 in. 5-Burner Electric Freestanding Range with Air Fry in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Deliver all of the flavor and none of the guilt with Air Fry
- Achieve better baking results with Convection Bake
- Consistent Results with the EvenTemp™ Cooktop Element
- Flexible Five Element Cooktop designed to handle all of your cooking needs, including our powerful 3,200 Watt EvenTemp™ Element
- One-Touch Self Clean
- Extra Wide Store-More™ Storage Drawer
- Capacitive Touch Control Panel
- Extra Large Oven Capacity of 5.3 Cu. Ft
- Cooktop Keep Warm Zone
- Cleanup is easier with Hidden Bake
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 26
- Height:
- 47-3/4
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Weight:
- 167
- Width:
- 30