30 in. 5-Burner Gas Freestanding Range with Air Fry in Stainless Steel
30 in. 5-Burner Gas Freestanding Range with Air Fry in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Air fry allows you to make healthier and delicious meals for the entire family, right in your oven
- Get faster, more even baking results with our fan convection baking system
- This cooktop features five burners designed to fit all of your cooking needs, including a 5,000-BTU simmer burner for delicate foods, a 10,000-BTU center oval burner perfect for griddles or larger pans, and our powerful 18K BTU quick boil burner so you can get meals on the table, faster
- Experience faster boil times and more powerful cooking with the 18,000 BTU burner
- A convenient 3 hour self clean cycle cleans your oven, so you don't have to
- Cleaning your cooktop is easier with removable, dishwasher safe burner caps
- Moving heavy pots and pans across the cooktop is easier with continuous edge-to-edge grates
- Our redesigned Store-More™ storage drawer is now even wider - allowing you to store any unused oven racks or baking trays
- Features an easy to use, glass capacitive touch control panel
- Cook more at once with our large, 5.1 cu.ft. capacity oven
Specifications
- AMP:
- 12
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26
- Fuel Type:
- Natural Gas
- Height:
- 47-3/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 184
- Width:
- 30