This product requires certification to purchase.

30 in. Chimney Range Hood in Stainless Steel

This product has been replaced by

No image available
Frigidaire Gallery CCN 30 GLASS CANOPY HOOD SS
Manufacturer Part #FHWC3070LS
Frigidaire

30 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3060LS
  • Item #4154828
  • Manufacturer Part #FHWC3060LS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Frigidaire Gallery CCN 30 GLASS CANOPY HOOD SS
Manufacturer Part #FHWC3070LS
Frigidaire

30 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3060LS
  • Item #4154828
  • Manufacturer Part #FHWC3060LS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-11/16 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
26-1/2 in
Hood Vent Type:
Canopy
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Sones:
6.54
UL Listed:
Yes
UPC:
012505561825
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
29-7/8 in