This product requires certification to purchase.

30 in. Twins Pairing Kit for FPRU19F8WF and FPFU19F8WF

Frigidaire

30 in. Twins Pairing Kit for FPRU19F8WF and FPFU19F8WF

  • Fast #
  • Part #F912000542
  • Item #9340336
  • Manufacturer Part #912000542
4.5 out of 5 Customer Rating
Brand image
Frigidaire

30 in. Twins Pairing Kit for FPRU19F8WF and FPFU19F8WF

  • Fast #
  • Part #F912000542
  • Item #9340336
  • Manufacturer Part #912000542
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pair your single- door appliances with ease using the single- door freezer and refrigerator pairing kit
  • This pairing kit is designed for use with select freezers and refrigerators and allows you to easily install the units right next to each other in a variety of configurations for flexibility and convenience
  • This kit is required to pair a refrigerator and a freezer, two refrigerators or two freezers, for a complete twin set installation
  • No tools required
  • Includes a power supply, AC power cable, heater assembly, double-sided tape, and (6) clips
  • Requires Certification
  • Green

Documents


Specifications

Brand Model Compatibility:
FPRU19F8WF, FPFU19F8WF
Energy Star Compliant:
Yes
Height:
30 in
Product Type:
Twins Pairing Kit
UPC:
012505470615
Weight:
5 lb
Width:
24 in