30 in. Under Cabinet Range Hood in Stainless Steel
30 in. Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 18-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 5 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 7.7
- UL Listed:
- Yes
- UPC:
- 012505562303
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 30 in