This product requires certification to purchase.

30 x 18 in. Stainless Steel Microwave Trim Kit in Black Stainless Steel

Frigidaire

30 x 18 in. Stainless Steel Microwave Trim Kit in Black Stainless Steel

  • Fast #
  • Part #FFMTK3027AD
  • Item #9833942
  • Manufacturer Part #FMTK3027AD
5 out of 5 Customer Rating
Brand image
Frigidaire

30 x 18 in. Stainless Steel Microwave Trim Kit in Black Stainless Steel

  • Fast #
  • Part #FFMTK3027AD
  • Item #9833942
  • Manufacturer Part #FMTK3027AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The black stainless steel trim complements your microwave for a stylish built-in look
  • A trim kit is required to install the Frigidaire 1.6 cu. ft. built-in microwave. It is available in a variety of colors and sizes
  • Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
  • Meets safety and reliability standards
  • For use with Frigidaire microwave model FMBS2227AB
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
FMBS2227AB
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Height:
18 in
Material:
Stainless Steel
Microwave Type:
Built-in
Product Type:
Microwave Trim Kit
UPC:
012505565892
Width:
30 in