This product requires certification to purchase.

30 x 36-3/8 in. 17000 BTU 5.1 cu. ft. 5-Burner Sealed Gas Freestanding Range in Black

Frigidaire

30 x 36-3/8 in. 17000 BTU 5.1 cu. ft. 5-Burner Sealed Gas Freestanding Range in Black

  • Fast #
  • Part #FFCFG3062AB
  • Item #9960612
  • Manufacturer Part #FCFG3062AB
4 out of 5 Customer Rating
Brand image
Frigidaire

30 x 36-3/8 in. 17000 BTU 5.1 cu. ft. 5-Burner Sealed Gas Freestanding Range in Black

  • Fast #
  • Part #FFCFG3062AB
  • Item #9960612
  • Manufacturer Part #FCFG3062AB
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Experience quicker boil times with the 18,000 BTU burner
  • Cooktop flexibility with five burners including an oval center
  • Get consistent results every time with our even baking technology
  • Requires Certification

Specifications

AMP:
12, 15
Automatic Shut-Off:
Yes
BTU:
17000
Burner Type:
Sealed
Capacity:
5.1 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
26 in
Fuel Type:
Natural Gas
Height:
36-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
UPC:
012505514395
Volts:
120V
Watts:
1400 W
Weight:
175 lb
Width:
30 in