This product requires certification to purchase.

30 x 47-3/4 in. 5.3 cu. ft. Radiant Electric Freestanding Range in Black

30 x 47-3/4 in. 5.3 cu. ft. Radiant Electric Freestanding Range in Black

  • Fast #
  • Part #FFCRE3062AB
  • Item #9304944
4 out of 5 Customer Rating
Brand image

30 x 47-3/4 in. 5.3 cu. ft. Radiant Electric Freestanding Range in Black

  • Fast #
  • Part #FFCRE3062AB
  • Item #9304944
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Heat is evenly distributed across the element's surface, which reduces hot spots and cold areas in your pan
  • Designed to meet all of your cooking needs with a powerful 3200 W EvenTemp® element, dual expandable element and convenient keep warm zone
  • Designed to deliver even baking results, every time
  • A light, 30 min oven cleaning that's chemical-free, odor-free and fast
  • Our convenient 2-in-1 element expands from 6 in for smaller pots to 9 in for larger cookware, providing more cooktop flexibility
  • Cook more at once with our extra large 5.3 cu ft capacity oven
  • Redesigned to be even wider - allowing you to store any unused oven racks, baking trays and more
  • Lower heating elements are beneath the oven floor, making for a smooth surface that is easy-to-clean
  • Keep food warm until everything and everyone is ready
  • Proudly assembled in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
28-1/2 in
Height:
46-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
5
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
Volts:
240V
Watts:
3200 W
Weight:
145 lb
Width:
30 in