30 x 47-3/4 in. 5.3 cu. ft. Radiant Electric Freestanding Range in White
30 x 47-3/4 in. 5.3 cu. ft. Radiant Electric Freestanding Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- EvenTemp® Element
- Five Element Cooktop
- Even Baking Technology
- 30-Minute Steam Clean
- SpaceWise® Dual Expandable Element
- Extra Wide Store-More™ Storage Drawer
- Extra-large 5.3 cu. ft. capacity
- Hidden Bake Element
- Cooktop Keep Warm Zone
- Proudly Assembled in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 26 in
- Height:
- 46-3/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- FFCRE3062AW
- UL Listed:
- Yes
- UPC:
- 012505514654
- Volts:
- 240V
- Watts:
- 2500 W
- Weight:
- 145 lb
- Width:
- 30 in