32-13/16 in. 17.5 cu. ft. French Door Refrigerator in Brushed Steel
This product has been replaced by
Manufacturer Part #FRQG1721AV
32-13/16 in. 17.5 cu. ft. French Door Refrigerator in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Control Type:
- Digital
- Depth:
- 29-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.9 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 012505646201
- Volts:
- 115V
- Weight:
- 233 lb
- Width:
- 32-13/16 in