33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in Black Stainless
33-3/25 in. 22.2 cu. ft. Side-By-Side Refrigerator in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Frigidaire 33" side-by-side refrigerator offers our EvenTemp™ cooling system which reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments, ensuring a consistent cool from top to bottom
- Find fresh foods quickly with our bright LED lighting
- Save money and maximize energy efficiency with ENERGY STAR® certified appliances
- Keep fruits and vegetables fresh in our crispers that offer a seal to block out dry air
- Keep your food fresh and reduce freezer burn with our EvenTemp™ cooling system that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 35 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.94 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Height:
- 68-3/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.36 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 012505647888
- Weight:
- 256.5 lb
- Width:
- 33-3/25 in