33 in. 14.2 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
Gallery® 33 in. 14.2 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.2 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Paddle
- Depth:
- 33-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 7
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.2 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 33 in