34 in. 20.5 cu. ft. Full Refrigerator in Stainless
Gallery® 34 in. 20.5 cu. ft. Full Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 20.5 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 20.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 72-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 20.5 cu ft
- Refrigerator Type:
- Full
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 34 in