This product requires certification to purchase.

35 Pint Dehumidifier with Wi-Fi Energy Star

Frigidaire

35 Pint Dehumidifier with Wi-Fi Energy Star

  • Fast #
  • Part #FFHDD3534W1
  • Item #11828639
  • Manufacturer Part #FFHDD3534W1
5 out of 5 Customer Rating
Brand image
Frigidaire

35 Pint Dehumidifier with Wi-Fi Energy Star

  • Fast #
  • Part #FFHDD3534W1
  • Item #11828639
  • Manufacturer Part #FFHDD3534W1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manage your home's humidity levels while on the go. With the Frigidaire® App you can remotely turn the unit on or off, manage humidity levels, create custom schedules, and adapt fan speeds.
  • Enhance your comfort and easily manage your home's humidity levels with customized controls.
  • Skip emptying the water bucket, this unit continuously drains your dehumidifier so that you so you can relax and enjoy hassle-free comfort.
  • Effortlessly move from room to room with built-in caster wheels and a handle, ensuring your space stays dehumidified wherever you need it.
  • Turn your unit on and off, adjust the fan speeds and more with Amazon Alexa and Google Home.
  • Unit shuts off automatically when the water bucket is full.
  • This unit is designed to operate at low temperatures down to 41°F.
  • Get more out of your room dehumidifier when you purchase the PureAir(TM) Advanced Filter.
  • Use less energy, reduce your energy usage and ultimately lower your utility bills.
  • Requires Certification

Documents


Specifications

AMP:
7.2
CEC Compliant:
For Sale in CA
CFM:
159
Color Finish Name:
White
Control Type:
Electronic
Height:
19-4/5
Length:
11-1/10
Moisture Removal:
35
Refrigerant:
R-32
Type:
FFHDD3534W1
UPC:
012505285806
Volts:
115V
Watts:
370
Width:
14-7/10