36-3/8 x 30 x 26 in. 5.3 cu. ft. 4-Burner Smoothtop Electric Freestanding Range in Stainless Steel
36-3/8 x 30 x 26 in. 5.3 cu. ft. 4-Burner Smoothtop Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Wipe away cleaning time with the induction cooktop
- Achieve better baking results with convection bake
- Get amazingly fast results with Induction
- Maximize cooktop space with the convenient bridge elements
- One-touch self clean
- Peace of mind with the Frigidaire® fit promise
- Safer cooktop surface
- Cleanup is easier with hidden bake
- Induction's even heat delivers consistent results
- Extra wide Store-More™ storage drawer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26 in
- Height:
- 36-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 012505514494
- Volts:
- 120V
- Weight:
- 162 lb
- Width:
- 30 in