36-7/8 x 23-1/2 x 23-5/8 in. 1800 BTU 1.9 cu. ft. 4-Burner Smoothtop Electric Freestanding Range in Stainless Steel
36-7/8 x 23-1/2 x 23-5/8 in. 1800 BTU 1.9 cu. ft. 4-Burner Smoothtop Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Achieve consistent, more even baking results with fan convection
- Smooth glass cooktop is easy to clean
- Storage drawer
- Compact design fits small spaces
- Cleanup is easy with hidden bake
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 1800
- Burner Type:
- Smoothtop
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 23-5/8 in
- Handle Type:
- Integrated
- Height:
- 36-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 1.8
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505565564
- Volts:
- 240V
- Watts:
- 1800 W
- Weight:
- 121 lb
- Width:
- 23-1/2 in