36 in. 27 cu. ft. French Door Refrigerator in Black Stainless
This product has been replaced by
Manufacturer Part #FRFS2823AD
36 in. 27 cu. ft. French Door Refrigerator in Black Stainless
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable Interior Storage
- Black Stainless Steel
- PureSource Ultra®II Ice & Water Filtration
- Even Temp™
- Effortless™ Glide Crisper Drawers
- Multi Level LED Lighting
- Dual Ice Ready
- Store-More™ Bins
- Effortless™ Glide Freezer Drawers
- Freezer Basket with Divider
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Paddle
- Depth:
- 33-3/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 8.7 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.1 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 012505644177
- Volts:
- 120V
- Width:
- 36 in