36 in. Chimney Range Hood in Stainless Steel

You last purchased this on
 
Frigidaire

36 in. Chimney Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3660LS
  • Item #4154832
  • Manufacturer Part #FHWC3660LS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-11/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
26-1/2 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Max CFM:
400 cfm
Minimum Height:
89 in
Sones:
6.5
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
35-11/32 in