This product requires certification to purchase.

36 in. Convertible Under Cabinet Range Hood in Stainless Steel

Frigidaire

36 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFCVW3662AS
  • Item #10030576
  • Manufacturer Part #FCVW3662AS
4.7 out of 5 Customer Rating
Brand image
Frigidaire

36 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFCVW3662AS
  • Item #10030576
  • Manufacturer Part #FCVW3662AS
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Keep your range hood running smoothly with the indicator light that reminds you when it's time to change your carbon charcoal filter
  • Enjoy fresher air with the replaceable carbon charcoal recirculation filter, which captures odors and helps filter recirculated air from the exhaust fan
  • Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that recirculate air up to 330 CFM
  • Get a clearer view of your cooktop with three LED lighting modes that illuminate the cooking surface
  • Easily clean the aluminum grease filter by putting it in the dishwasher
  • Easily adjust fan speed and lighting with responsive capacitive touch controls
  • Designed to fit a variety of installation needs, this convertible range hood can be configured for ducted or ductless venting
  • Easily turn on/off the fan and light with the press of a button
  • Achieve a built-in look with this undercabinet vent made to coordinate with your existing range or cooktop
  • AHAM certified
  • Requires Certification

Specifications

CFM:
330 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Glass Touch
Depth:
19-3/4 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Mesh
Height:
4-15/16 in
Hood Vent Type:
Convertible
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Aluminum
Number of Lights:
1
Sones:
10.1
UL Listed:
Yes
UPC:
012505566394
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
120V
Watts:
114 W
Width:
36 in