This product requires certification to purchase.

36 in. Under Cabinet Range Hood in Stainless Steel

Frigidaire

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3625MS
  • Item #4352634
  • Manufacturer Part #FHWC3625MS
3.4 out of 5 Customer Rating
Brand image
Frigidaire

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3625MS
  • Item #4352634
  • Manufacturer Part #FHWC3625MS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.3
CEC Compliant:
For Sale in CA
CFM:
190 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker Switch
Depth:
18-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
5 in
Installation Type:
Under Cabinet
Light Bulb Type:
Incandescent
Sones:
7
UL Listed:
Yes
UPC:
012505562662
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in