This product requires certification to purchase.

36 in. Under Cabinet Range Hood in Stainless Steel

This product has been replaced by

UNDERCABINET 36 VENTILATION HOOD
Frigidaire 36 in. Convertible Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #FCVW3662AS
Frigidaire

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3640MS
  • Item #4352741
  • Manufacturer Part #FHWC3640MS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

UNDERCABINET 36 VENTILATION HOOD
Frigidaire 36 in. Convertible Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #FCVW3662AS
Frigidaire

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3640MS
  • Item #4352741
  • Manufacturer Part #FHWC3640MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electro Mechanical
Depth:
18-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Carbon
Height:
5 in
Hood Vent Type:
Under Cabinet
Light Bulb Type:
Halogen
Sones:
7.7
UL Listed:
Yes
UPC:
012505562396
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
36 in