42 in. 265V 30A Electric Subbase
42 in. 265V 30A Electric Subbase
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus a factory-installed electrical junction box containing a receptacle for corded packaged terminal air conditioner units
- Color/Finish: Black
- Amps: 30
- Volts: 265
- 4 9/16" W x 42" H x 3 1/8" D
- UL listed
- Provides the same features as the non-electrical sub base
Specifications
- Depth:
- 3-1/8 in
- Length:
- 42 in
- Material:
- Metal
- UPC:
- 012505634444