This product requires certification to purchase.

42 in. Aluminum Arched Grill

Frigidaire

42 in. Aluminum Arched Grill

  • Fast #
  • Part #F5304480558
  • Item #4321480
  • Manufacturer Part #5304480558
4.9 out of 5 Customer Rating
Brand image
Frigidaire

42 in. Aluminum Arched Grill

  • Fast #
  • Part #F5304480558
  • Item #4321480
  • Manufacturer Part #5304480558
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sliding keyhole attachment allows for easy installation onto the Frigidaire® metal wall sleeve
  • 42" W x 16 1/16" H x 1 1/2" D
  • Color/Finish: Clear
  • Requires Certification

Specifications

Depth:
1-1/2 in
Length:
42 in
Material:
Aluminum, Metal
UPC:
012505634314