5-Burner Induction Cooktop in Black
5-Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Wipe away cleaning time with induction - spills don’t burn on
- Get amazingly fast results with induction
- Bridge element is perfect for griddles and large pans
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21-3/8
- Energy Star Compliant:
- No
- Height:
- 2-7/8
- Number of Burners:
- 5
- UL Listed:
- Yes
- UPC:
- 012505565724
- Volts:
- 240V
- Watts:
- 3600
- Width:
- 36-3/4