5 Burner Smoothtop Cooktop in Black
5 Burner Smoothtop Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- BTU:
- 8000
- Burner Type:
- Smoothtop
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Ignition System:
- Electric Ignition
- MBH:
- 8
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 057112992303
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 36-3/4 in