This product requires certification to purchase.

55-3/4 in. 14.8 cu. ft. Chest Freezer in White

Frigidaire

55-3/4 in. 14.8 cu. ft. Chest Freezer in White

  • Fast #
  • Part #FFFCL1542AW
  • Item #9305095
  • Manufacturer Part #FFCL1542AW
4.8 out of 5 Customer Rating
Brand image
Frigidaire

55-3/4 in. 14.8 cu. ft. Chest Freezer in White

  • Fast #
  • Part #FFFCL1542AW
  • Item #9305095
  • Manufacturer Part #FFCL1542AW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15, 5
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-9/16 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
14.8 cu ft
Height:
32-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Product Type:
Chest Freezer
Temperature Range:
-10 to 10 Deg F
Type:
FFFCL1542AW
UL Listed:
No
UPC:
012505647635
Volts:
115V
Weight:
152.1 lb
Width:
55-3/4 in