56-13/16 in. 6.0 cu. ft. Freezer in White
56-13/16 in. 6.0 cu. ft. Freezer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-13/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6 cu ft
- Handle Type:
- Integrated
- Height:
- 56-13/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Temperature Range:
- -7.6 to 3 Deg F
- UL Listed:
- No
- UPC:
- 012505218989
- Volts:
- 120V
- Weight:
- 100 lb
- Width:
- 21-3/4 in