This product requires certification to purchase.

6 in Range Burner Infinite Switch

Frigidaire

6 in Range Burner Infinite Switch

  • Fast #
  • Part #F316436000
  • Item #5152543
  • Manufacturer Part #316436000
4.2 out of 5 Customer Rating
Frigidaire

6 in Range Burner Infinite Switch

  • Fast #
  • Part #F316436000
  • Item #5152543
  • Manufacturer Part #316436000
4.2 out of 5 Customer Rating

X Points

Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
BGEF3032KBA, BGEF3032KBB, BGEF3032KWA, BGEF3032KWB, BGEF3042KFA, BGEF3042KFC Electric Ranges
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
6 in
Fitting Sizes:
6 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Control Switch
UL Listed:
No
UPC:
767872981003