This product requires certification to purchase.

67-3/25 in. Trim Kit in Stainless Steel

Frigidaire

67-3/25 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FTRIMKITEZ2
  • Item #4154845
  • Manufacturer Part #TRIMKITEZ2
4.8 out of 5 Customer Rating
Brand image
Frigidaire

67-3/25 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FTRIMKITEZ2
  • Item #4154845
  • Manufacturer Part #TRIMKITEZ2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim kit that is designed to provide a built-in look for the all refrigerator and all freezer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-39/100 in
Height:
79-9/10 in
NSF Certified:
No
Product Type:
Trim Kit
UPC:
012505227752
Width:
67-3/25 in