75 in. Dual Trim Kit in Stainless Steel
75 in. Dual Trim Kit in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Customize the look of your dream kitchen with our Frigidaire professional 75" tall dual trim kit
- The flat design offers a seamless aesthetic that allows you to pair your single-door refrigerator & freezer together
-
Green
Documents
Specifications
- Brand Model Compatibility:
- FPRU19F8WF, FPFU19F8WF
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-7/8 in
- Energy Star Compliant:
- Yes
- Height:
- 75-3/16 in
- Material:
- Stainless Steel
- Product Type:
- Dual Trim Kit
- UPC:
- 012505468773
- Weight:
- 35 lb
- Width:
- 68 in