7700 BTU 208/230V PTAC Heat Pump and Protector
7700 BTU 208/230V PTAC Heat Pump and Protector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ready-Select® electronic controls
- Effortless™ auto freeze protection
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- BTU Cooling Rating:
- 7700 Btu/h
- BTU Heat Rating:
- 10200 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 1.7
- Depth:
- 13-13/16 in
- EER:
- 12.0
- Energy Star Compliant:
- Yes
- Height:
- 16 in
- Max CFM:
- 295 cfm
- Refrigerant:
- R-410A
- UPC:
- 012505277092
- Volts:
- 230V
- Width:
- 42 in